Menu Search
Weatherproof Box Covers Device Box Cover, 2 Gangs, Die-Cast, Neoprene Gasket, Gray
INTERMATIC #WP1020GC

Device Box Cover, 2 Gangs, Die-Cast, Neoprene Gasket, Gray

SKU # 07827504401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Material: Die Cast
Color: Gray

Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Material - Die-Cast, Neoprene Gasket; Color - Gray; Additional Information - Temperature Rating: -51 deg C, Cord Diameter: 0.5 in., Exit Port Length: 0.78 in., Dimensions: 5.50 in. H x 10.00 in. W x 2.25 in. D

Additional Info: Temperature Rating: -51 deg C, Cord Diameter: 0.5 in., Exit Port Length: 0.78 in., Dimensions: 5.50 in. H x 10.00 in. W x 2.25 in. D