Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Material - Cast Aluminum; Color - Gray; Mounting - Box; Additional Information - Shape: Rectangular, Mounting Position: Vertical, Size: 7.19 in. H x 6.59 in. W
Additional Info: Shape: Rectangular, Mounting Position: Vertical, Size: 7.19 in. H x 6.59 in. W