Menu Search
RED DOT #S340BRE-R-CN

Weatherproof Device Cover, 1 Gang, Blank, Steel, Bronze

SKU # 04226900950
RoHS Compliant
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Steel
Finish: Painted
Color: Bronze
Mounting: Device