Menu Search
RED DOT #S340WHE-R-CN

Weatherproof Device Cover, 1 Gang, Blank, Steel, White

SKU # 04226900951
RoHS Compliant
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Steel
Finish: Painted
Color: White
Mounting: Device