Menu Search
RED DOT #S440E-R

Weatherproof Device Cover, 2 Gangs, Blank, Aluminum

SKU # 04226900558
RoHS Compliant
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: Blank
Material: Aluminum
Color: Silver
Mounting: Device