Menu Search
ARLINGTON INDUSTRIES #GPD19BGC

GARD-N-POST Landscape Power Supply Post Square

SKU # 01899709014
Type: Landscape Power Supply Post
Shape: Square
Post Mounting: Direct Burial
Connection Entry: Open Bottom
Material: PVC
Finish: Black
Length: 19.5 in.
Width: 4 in.
Outlets: (1) GFCI - WPF While in Use Cover

Weatherproof Box Pedestals: Type - Landscape Power Supply Post; Shape - Square; Post Mounting - Direct Burial; Connection Entry - Open Bottom; Material - PVC; Finish - Black; Length - 19.50"; Width - 4.00"; Outlets - (1) GFCI - WPF While in Use Cover; Additional Information - Angled Bottom, Built-in Stabilizers. Smoke Colored Cover; Manufacturer Series - GARD-N-POST

Additional Info: Angled Bottom, Built-in Stabilizers. Smoke Colored Cover