Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
COMMANDER #CIFSU-1/2

Weatherproof Device Box, 1 Gang, 3 Hub, Die Cast Aluminum, Aluminum

SKU # 62253881324
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.5 in.
Hub Placement: (1) Each End (1) Back
Depth: 2.38 in.
Capacity - cu-in: 18.5
Material: Die-cast Aluminum
Color: Aluminum
Mounting: Lugs