Menu Search
ABB #CIFSU-3/4

Weatherproof Device Box, 1 Gang, 3 Hub, Die Cast Aluminum, Aluminum

SKU # 62253881325
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Back
Depth: 2.38 in.
Capacity - cu-in: 18.5
Material: Die-cast Aluminum
Color: Aluminum
Mounting: Lugs