Menu Search
RAB DESIGN LIGHTING #008446

Weatherproof Device Box, 1 Gang, 3 Hub, Die Cast Aluminum, Gray

SKU # 06118408446
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.5 in.
Hub Placement: (1) Each End (1) Back
Depth: 2 in.
Material: Die-cast Aluminum
Color: Gray
Mounting: Knockouts

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 3; Hub Size - in - 0.50; Hub Placement - (1) Each End (1) Back; Depth - in - 2.00; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts