Menu Search
RAB DESIGN LIGHTING #5616

Weatherproof Device Box, 1 Gang, 5 Hub, Die Cast Aluminum, Gray

SKU # 06118408450
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Each Side (1) Back
Depth: 2 in.
Material: Die-cast Aluminum
Color: Gray
Mounting: Knockouts

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 5; Hub Size - in - 0.75; Hub Placement - (1) Each End (1) Each Side (1) Back; Depth - in - 2.00; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts