Menu Search
RED DOT #S100WHCN

Standard Outlet Box, (3) 1/2 in. Hub, 2 in. D, White

SKU # 04226933710
Type: Universal Standard Outlet Box
Number of Hubs: 3
Hub Size: 1/2 in.
Hub Placement: (1) Top (1) Bottom (1) Back
Depth: 2 in.
Capacity - cu-in: 19.00 cu-in.
Material: Cast Aluminum
Color: White
Mounting: Lugs

R-D S100WHCN WHT-3H-1/2-RECT-BOX