Menu Search
RED DOT #S107CN

Universal Standard Device Box, 1 Gangs, 5 Hubs, 0.75 in., 2 in. D, Die Cast Aluminum

SKU # 04226933735
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Placement: (2) Each End (1) Back
Depth: 2 in.
Capacity - cu-in: 17
Material: Die-cast Aluminum
Color: Silver

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 5; Hub Size - in - 0.75; Hub Placement - (2) Each End (1) Back; Depth - in - 2; Capacity - cu-in - 17; Material - Die Cast Aluminum; Color - Silver