You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RED DOT #IHD3-2

DRY-TITE Weatherproof Device Box, 1 Gang, 3 Hub, Die Cast Aluminum, Silver

SKU # 04226939328
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Back
Depth: 2.63 in.
Capacity - cu-in: 24.8
Material: Die-cast Aluminum
Color: Silver
Mounting: Lugs