Menu Search
RED DOT #IHD4-1

Dry-Titeā„¢ Device Box, Weatherproof; AL; 2-5/8 in.D; 1G; (4) 1/2 in. Hubs

SKU # 04226939339
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 4
Hub Size: 1/2 in.
Hub Placement: (2) Top, (1) Back, (1) Bottom
Depth: 2-5/8 in.
Capacity - cu-in: 24.8 cu-in.
Material: Aluminum Alloy
Color: Silver
Mounting: Lugs

Additional Info: Includes ground screw. NEMA 3R rated.