Menu Search
RED DOT #2IH3-2

DRY-TITE Weatherproof Device Box, 2 Gang, 3 Hub, Die Cast Aluminum, Silver

SKU # 04226939422
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Back
Depth: 2 in.
Capacity - cu-in: 31.8
Material: Die-cast Aluminum
Color: Silver
Mounting: Lugs