Menu Search
RED DOT #2IHD5-1

DRY-TITE Weatherproof Device Box, 2 Gang, 5 Hub, Die Cast Aluminum, Silver

SKU # 04226939361
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Placement: (2) Each End (1) Back
Depth: 2.69 in.
Capacity - cu-in: 40.3
Material: Die-cast Aluminum
Color: Silver
Mounting: Lugs