Menu Search
ARLINGTON INDUSTRIES #DBHB1WGC

WPF In Use Cover and Box Kit Wall - Brick

SKU # 01899708910 Manufacturer Series: In Box
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: WPF In Use Cover and Box Kit
Mounts To: Wall - Brick
Mounting Position: Recessed Horizontal
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: White
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Mud cover, Bug inserts

Weatherproof In Use Cover and Box Kits: Type - WPF In Use Cover and Box Kit; Mounts To - Wall - Brick; Mounting Position - Recessed Horizontal; No of Devices - 1; Device Types - Duplex Receptacle, GFCI; Cover Material - Nonmetallic; Cover Color - White; Box Material - Nonmetallic; Box Entry - Knockouts; Contents - Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Mud cover, Bug inserts; Additional Information - Application: New Brick Construction. Box color: White; Manufacturer Series - In Box

Additional Info: Application: New Brick Construction. Box color: White