Menu Search
ARLINGTON INDUSTRIES #DBHR1WGC

WPF In Use Cover and Box Kit Wall Flat Surface

SKU # 01899708917 Manufacturer Series: In Box
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: WPF In Use Cover and Box Kit
Mounts To: Wall Flat Surface
Mounting Position: Recessed Horizontal
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: White
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Retro Box, (2) Device Inserts, (1) NM connector, (1) Caulk roll, Bug inserts

Weatherproof In Use Cover and Box Kits: Type - WPF In Use Cover and Box Kit; Mounts To - Wall Flat Surface; Mounting Position - Recessed Horizontal; No of Devices - 1; Device Types - Duplex Receptacle, GFCI; Cover Material - Nonmetallic; Cover Color - White; Box Material - Nonmetallic; Box Entry - Knockouts; Contents - Cover, 1-Gang Retro Box, (2) Device Inserts, (1) NM connector, (1) Caulk roll, Bug inserts; Additional Information - Application: Retrofit, Over Flat Surfaces; Manufacturer Series - In Box

Additional Info: Application: Retrofit, Over Flat Surfaces