Menu Search
ARLINGTON INDUSTRIES #DBHS1WGC

WPF In Use Cover and Box Kit Wall Substrate - Siding

SKU # 01899708919 Manufacturer Series: In Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: WPF In Use Cover and Box Kit
Mounts To: Wall Substrate - Siding
Mounting Position: Recessed Horizontal
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: White
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Bug inserts, Install screws.

Weatherproof In Use Cover and Box Kits: Type - WPF In Use Cover and Box Kit; Mounts To - Wall Substrate - Siding; Mounting Position - Recessed Horizontal; No of Devices - 1; Device Types - Duplex Receptacle, GFCI; Cover Material - Nonmetallic; Cover Color - White; Box Material - Nonmetallic; Box Entry - Knockouts; Contents - Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Bug inserts, Install screws.; Additional Information - Application: New Construction, Siding over Wood; Manufacturer Series - In Box

Additional Info: Application: New Construction, Siding over Wood