Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Boxes and Covers
Weatherproof Outlet Boxes and Covers
Weatherproof In Use Cover and Box Kits
#DBVS1WGC
ARLINGTON INDUSTRIES
#DBVS1WGC
WPF In Use Cover and Box Kit Wall Substrate - Siding
SKU
#
01899708933
Manufacturer Series:
In Box
Add to List
Add to Quote
Specifications
Type:
WPF In Use Cover and Box Kit
Mounts To:
Wall Substrate - Siding
Mounting Position:
Recessed Vertical
No of Devices:
1
Device Types:
Duplex Receptacle, GFCI
Cover Material:
Nonmetallic
Cover Color:
White
Box Material:
Nonmetallic
Box Entry:
Knockouts
Contents:
Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Bug inserts, Install screws.
Description
Additional Info: Application: New Construction, Siding over Wood