Menu Search
Weatherproof In Use Cover and Box Kits WPF In Use Cover and Box Kit Wall Substrate - Stucco, Rigid Siding
ARLINGTON INDUSTRIES #DBVM1CGC

WPF In Use Cover and Box Kit Wall Substrate - Stucco, Rigid Siding

SKU # 01899708920 Manufacturer Series: In Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: WPF In Use Cover and Box Kit
Mounts To: Wall Substrate - Stucco, Rigid Siding
Mounting Position: Recessed Vertical
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: Clear
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, FX3 block bushing w/washer, Mud cover.

Weatherproof In Use Cover and Box Kits: Type - WPF In Use Cover and Box Kit; Mounts To - Wall Substrate - Stucco, Rigid Siding; Mounting Position - Recessed Vertical; No of Devices - 1; Device Types - Duplex Receptacle, GFCI; Cover Material - Nonmetallic; Cover Color - Clear; Box Material - Nonmetallic; Box Entry - Knockouts; Contents - Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, FX3 block bushing w/washer, Mud cover.; Additional Information - Application: New Construction, Stucco or Rigid Siding Over Masonry or Wood; Manufacturer Series - In Box

Additional Info: Application: New Construction, Stucco or Rigid Siding Over Masonry or Wood