The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ARLINGTON INDUSTRIES #DBVM1WGC

WPF In Use Cover and Box Kit Wall Substrate - Stucco, Rigid Siding

SKU # 01899708921 Manufacturer Series: In Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: WPF In Use Cover and Box Kit
Mounts To: Wall Substrate - Stucco, Rigid Siding
Mounting Position: Recessed Vertical
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: White
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, FX3 block bushing w/washer, Mud cover.

Additional Info: Application: New Construction, Stucco or Rigid Siding Over Masonry or Wood