Menu Search
INTERMATIC #WP1010HMXD

Weatherproof-In-Use Cover Single Receptacle Die-Cast Aluminum

SKU # 07827513012
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: Single Receptacle
Position: Horizontal
Material: Die-cast Aluminum
Height: 3.25 in.
Width: 5.75 in.
Depth: 3.12 in.