Menu Search
RAB DESIGN LIGHTING #R10Z-1/2

1/2 in Threaded Hex Head Outlet Box Plug Die Cast Zinc

SKU # 06118494398
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Threaded Hex Head Outlet Box Plug
Trade Size: 1/2 in.
Material: Die-cast Zinc

Weatherproof Outlet Box Plugs: Type - Threaded Hex Head Outlet Box Plug; Trade Size - 1/2 in; Material - Die Cast Zinc; Additional Information - Recessed Hex Head With Shoulder

Additional Info: Recessed Hex Head With Shoulder