(0)

RAB LIGHTING #R10FL-1/2

1/2 in Threaded Slotted Outlet Box Plug Die Cast Zinc

SKU: 06118494397
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Threaded Slotted Outlet Box Plug
Trade Size: 1/2 in.
Material: Die Cast Zinc
Description
Weatherproof Outlet Box Plugs: Type - Threaded Slotted Outlet Box Plug; Trade Size - 1/2 in; Material - Die Cast Zinc