Menu Search
RAB DESIGN LIGHTING #C100-CG

Weatherproof Outlet Box Cover, 4 in. Dia, Die Cast Aluminum, Silver gray

SKU # 06118490942 Manufacturer Series: C100
Type: Weatherproof Outlet Box Cover
Diameter in inch: 4 in.
Material: Die-cast Aluminum
Color: Silver Gray

Weatherproof Round Box Covers: Type - Weatherproof Outlet Box Cover; Diameter in inch - 4.00; Material - Die Cast Aluminum; Color - Silver gray; Additional Information - Hole Count: 1 Hole, Screws: 10-24 Brass Round Head Phillips/Slotted; Manufacturer Series - C100

Additional Info: Hole Count: 1 Hole, Screws: 10-24 Brass Round Head Phillips/Slotted