Menu Search
RAB DESIGN LIGHTING #095793

Extension Ring, 4.31 in. Diameter, 1.60 in. Depth, 4 Hubs

SKU # 06118495793
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Extension Ring
Diameter in inch: 4.31 in.
Depth: 1.6 in.
Hub Size: 1/2 in.
Number of Hubs: 4
Material: Die-cast Aluminum
Color: Natural

RAB DEX-5 LTG-BOX-EXTENSION-RING