Menu Search
COMMANDER #CIC-8446

DRY-TITE Weatherproof Junction Box Kit, 4-3/16 in. Round Cover, Die Cast Aluminum, Lugs Mount

SKU # 62253881446
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 5 in.
Depth: 1.63 in.
Cover: 4-3/16 in. Round Cover
Number of Hubs: 5
Hub Size: 0.5 in. (Bottom), 0.75 in. (Side)
Hub Location: (1) Bottom, (4) Side
Capacity - cu-in: 17.3
Material: Die-cast Aluminum
Finish: Aluminum Lacquer
Mounting: Lugs
Plugs: 4

Additional Info: Included: Cover, Gasket, Plugs and Mounting Screws