You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #TP7147

Weatherproof Round Outlet Box Die Cast Aluminum 0.50 in.

SKU # 78618907147
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4 in.
Depth: 1.5 in.
Cover: Blank
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Location: (1) Back, (4) Side
Capacity - cu-in: 15.5
Material: Die-cast Aluminum
Finish: Gray
Mounting: Lugs
Plugs: 4