Menu Search
EATON CROUSE-HINDS SERIES #TP7151

Weatherproof Round Outlet Box Die Cast Aluminum 0.75 in.

SKU # 78618907151
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4 in.
Depth: 1.5 in.
Cover: Blank
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Location: (1) Back, (4) Side
Capacity - cu-in: 15.5
Material: Die-cast Aluminum
Finish: Gray
Mounting: Lugs
Plugs: 4