(0)

RAB LIGHTING #1/2-DVXJ/C

Outlet Box, Die Cast Aluminum, Screw Mount, 4.00 in. Dia x 1.56 in. D

SKU: 06118492009
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4
Depth: 1.56 in.
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Location: (4) Side, (1) Bottom
Material: Die Cast Aluminum
Finish: Powder Coated Painted Finish
Mounting: Screw
Plugs: 4
Description
Weatherproof Round Outlet Boxes: Box Type - Weatherproof Round Outlet Box; Diameter in inch - 4; Depth in inch - 1.56 in.; Number of Hubs - 5; Hub Size - in - 0.5; Hub Location - (4) Side, (1) Bottom; Material - Die Cast Aluminum; Finish - Powder Coat Painted Finish; Mounting - Screw; Plugs - 4; Additional Information - Included: (4) Threaded Plugs, (1) Neoprene Gasket, (1) Aluminum Cover With Brass Screws, (1) Ground Screw
Additional Info: Included: (4) Threaded Plugs, (1) Neoprene Gasket, (1) Aluminum Cover With Brass Screws, (1) Ground Screw