Menu Search
RAB DESIGN LIGHTING #008415

Weatherproof Round Outlet Box Die Cast Aluminum 0.50 in.

SKU # 06118408415
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4.12 in.
Depth: 1.81 in.
Cover: Blank
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Location: (1) Back, (4) Side
Material: Die-cast Aluminum
Finish: Gray
Mounting: Lugs
Plugs: 4

Weatherproof Round Outlet Boxes: Box Type - Weatherproof Round Outlet Box; Diameter in inch - 4.12; Depth in inch - 1.81; Cover - Blank; Number of Hubs - 5; Hub Size - in - 0.50; Hub Location - (1) Back, (4) Side; Material - Die Cast Aluminum; Finish - Gray; Mounting - Lugs; Plugs - 4