(0)

RAB LIGHTING #3/4VXJ

Weatherproof Round Outlet Box Die Cast Aluminum 0.75 in.

SKU: 06118408430
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4.12
Depth: 1.81 in.
Cover: Blank
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Location: (1) Back, (4) Side
Material: Die Cast Aluminum
Finish: Gray
Mounting: Lugs
Plugs: 4
Description
Weatherproof Round Outlet Boxes: Box Type - Weatherproof Round Outlet Box; Diameter in inch - 4.12; Depth in inch - 1.81; Cover - Blank; Number of Hubs - 5; Hub Size - in - 0.75; Hub Location - (1) Back, (4) Side; Material - Die Cast Aluminum; Finish - Gray; Mounting - Lugs; Plugs - 4