Menu Search
RAB LIGHTING #095772

Weatherproof Round Outlet Box Die Cast Aluminum

SKU # 06118495772
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4.12 in.
Depth: 1.81 in.
Cover: None
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Location: (1) Back
Material: Die-cast Aluminum
Finish: Gray
Mounting: Lugs
Plugs: 4

Round Outlet Boxes: Box Type - Weatherproof Round Outlet Box; Diameter in inch - 4.12; Depth in inch - 1.81; Number of Hubs - 5; Hub Size - in - 0.75; Hub Location - 1 Back, 4 Side; Material - Die Cast Aluminum; Finish - Gray; Mounting - Lugs; Plugs - 4