Menu Search
RED DOT #S110CN

Weatherproof Box, Silver Cast Aluminium, 16.30 cu-in.

SKU # 04226933745
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4-1/8 in.
Depth: 1-5/8 in.
Number of Hubs: 5
Hub Size: 1/2 in.
Hub Location: (1) Back, (4) Sides
Capacity - cu-in: 16.30 cu-in.
Material: Cast Aluminium
Finish: Silver
Mounting: Screw

R-D S110CN 1/2-DEEP-5HL-RND-BOX