Menu Search
RED DOT #S-47

DRY-TITE Weatherproof Round Outlet Box Die Cast Aluminum 0.50 in.

SKU # 04226971847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4 in.
Depth: 1.62 in.
Cover: None
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Location: (1) Back
Capacity - cu-in: 16
Material: Die-cast Aluminum
Finish: Silver
Mounting: Lugs
Plugs: 4