Menu Search
RED DOT #DS-48B

DRY-TITE Weatherproof Round Outlet Box Die Cast Aluminum 0.75 in.

SKU # 04226981048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4.12 in.
Cover: Blank
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Location: (1) Back, (4) Side
Material: Die Cast Aluminum
Mounting: Lugs
Plugs: 4

Additional Info: D-PAK