Menu Search
ARLINGTON INDUSTRIES #60VW

In-and-Out Weatherproof-In-Use Cover (1) Standard Size Wall Plate Nonmetallic

SKU # 01899700680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Standard Size Wall Plate
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Nonmetallic
Finish: White

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) Standard Size Wall Plate; Lid Type - Standard; Position - Vertical; Mounting - Box; Material - Nonmetallic; Finish - White; Additional Information - Features: In-and-Out Cover, Low profile Not In-Use position, Pull Out for In-Use position.; Manufacturer Series - In-and-Out

Additional Info: Features: In-and-Out Cover, Low profile Not In-Use position, Pull Out for In-Use position.