Menu Search
EATON LIGHTING #61VC

Arlington Weatherproof In-Use Cover, Duplex, Decora/GFCI Receptacle

SKU # 08008366902 Manufacturer Series: In-and-Out
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: Duplex, Decora/GFCI Receptacle
Position: Vertical
Material: Plastic
Finish: Clear
Height: 5.56 in.
Width: 4.25 in.
Depth: 3.13 in.

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear; Application - Wet Location; Housing - PD612, PD618, PD6CP12, PD6CP18; Manufacturer Series - Halo