Menu Search
HUBBELL #WP26H

Wiring Device-Kellems Weatherproof In-Use Cover, Horizontal, 1 Gang, Gray

SKU # 42057399618
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Position: Horizontal
Mounting: Device
Material: Die-cast Aluminum
Finish: Gray
Height: 2.3 in.
Width: 4.75 in.
Depth: 0.73 in.

HBL WP26H WP GFI COVER CAST