Menu Search
INTERMATIC #WP5100C

Receptacle Cover, Vertical or Horizontal, Screw Mount, Polycarbonate, Clear/Gray

SKU # 07827514529 Manufacturer Series: WP5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof Cover
Gangs: 1
Configuration: (3) Horizontal Cord Outlet 0.50x0.90 in., (1) Vertical Cord Outlet 0.75x0.90 in.
Position: Vertical or Horizontal
Mounting: Screw
Material: Polycarbonate
Finish: Clear/Gray
Height: 6.5 in.
Width: 4.75 in.
Depth: 2.75 in.

Weatherproof In Use Covers: Cover Type - Weatherproof Cover; Gangs - 1; Configuration - (3) Horizontal Cord Outlet 0.50x0.90 in., (1) Vertical Cord Outlet 0.75x0.90 in.; Position - Vertical or Horizontal; Mounting - Screw; Material - Polycarbonate; Finish - Clear/Gray; Height - in - 6.50; Width - in - 4.75; Depth - in - 2.75; Manufacturer Series - WP5000