Weatherproof In Use Covers: Cover Type - Weatherproof Cover; Gangs - 1; Configuration - (3) Horizontal Cord Outlet 0.50x0.90 in., (1) Vertical Cord Outlet 0.75x0.90 in.; Position - Vertical or Horizontal; Mounting - Screw; Material - Polycarbonate; Finish - White; Height - in - 6.50; Width - in - 4.75; Depth - in - 2.25; Additional Information - Enclosure: NEMA 3R; Manufacturer Series - WP5000
Additional Info: Enclosure: NEMA 3R