You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
INTERMATIC #WP1030MXD

Weatherproof-In-Use 2 Vertical

SKU # 07827513014
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 2
Position: Vertical
Material: Die-cast Aluminum
Finish: Gray
Height: 6.37 in.
Width: 5.62 in.
Depth: 3.12 in.

INT-MAT WP1030MXD 2G RCP COVER

Additional Info: Rectangular Shape, NEMA 3R