(0)

INTERMATIC #WP1020C

Weatherproof-In-Use Cover (1) GFCI, Duplex Polycarbonate

SKU: 07827500322
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (1) GFCI, Duplex
Lid Type: Standard
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 5 in.
Depth: 2.25 in.
Manufacturer Series: WP1000
Description
Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 2; Configuration - (1) GFCI, Duplex; Lid Type - Standard; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Clear; Height - in - 5.50; Width - in - 5.00; Depth - in - 2.25; Manufacturer Series - WP1000