Menu Search
INTERMATIC #WP1110C

Weatherproof-In-Use Cover (1) GFCI, Duplex, Single Recept, Toggle Switch Polycarbonate

SKU # 07827507282 Manufacturer Series: WP1100
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 3.06 in.
Depth: 3.63 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Deep; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Clear; Height - in - 5.50; Width - in - 3.06; Depth - in - 3.63; Additional Information - Lockable Hasp; Manufacturer Series - WP1100

Additional Info: Lockable Hasp