(0)

INTERMATIC #WP1220C

Weatherproof-In-Use Cover (2) GFCI, Duplex, Single Recept, Toggle Switch Polycarbonate

SKU: 07827507269
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (2) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 5 in.
Depth: 2.25 in.
Manufacturer Series: WP1200
Description
Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 2; Configuration - (2) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Deep; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Clear; Height - in - 5.50; Width - in - 5.00; Depth - in - 2.25; Additional Information - Snap-together inserts for device combinations; Manufacturer Series - WP1200
Additional Info: Snap-together inserts for device combinations