Menu Search
INTERMATIC #WP7000G

Weatherproof Cover, Low-Profile; 1 Gang; Extra Duty; Vertical Hinge; Gray; 5.5 x 3.75 x 2.125 in.

SKU # 07827514987
RoHS Compliant
Cover Type: Low-Profile Expandable In-Use Weatherproof Cover
Gangs: 1
Configuration: Extra Duty
Lid Type: Vertical Hinge
Position: Horizontal, Vertical
Mounting: Surface
Material: UV Stabilized Polycarbonate
Finish: Gray
Height: 5.5 in.
Width: 3.75 in
Depth: 2.125 in.

Low profile in-use covers are easy to install and include a gasket, mounting screws, base and cover assembly and inserts for a variety of applications.

Additional Info: UL Certified for Type 3R outdoor enclosures