Menu Search
INTERMATIC #WP1220GC

Weatherproof Receptacle Cover, GFCI, Duplex, Single Recept, Vertical or Horizontal, Box Mount

SKU # 07827514007
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: GFCI, Duplex, Single Recept
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 6 in.
Width: 8.75 in.
Depth: 2.25 in.

The WP1220GC Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

Additional Info: Cord Diameter: 0.5 in., Exit Port Length: 0.75 in.