Menu Search
LEGRAND - PASS & SEYMOUR #WIUC10-CAGV

Weatherproof-In-Use Cover (1) Duplex Recept, (1) Decorator Die Cast Zinc

SKU # 78500742235
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Duplex Recept, (1) Decorator
Lid Type: Self-Closing
Position: Vertical
Mounting: Box
Material: Die-cast Zinc
Finish: Gray
Height: 6 in.
Width: 3.5 in.
Depth: 3.25 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) Duplex Recept, (1) Decorator ; Lid Type - Self-Closing; Position - Vertical; Mounting - Box; Material - Die Cast Zinc; Finish - Gray; Height - in - 6.00; Width - in - 3.50; Depth - in - 3.25