Menu Search
LEGRAND - PASS & SEYMOUR #WIUC10-WL

Weatherproof-In-Use Cover (1) GFCI, Duplex Polycarbonate

SKU # 78500703702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex
Lid Type: Deep
Position: Vertical
Mounting: Box
Material: Polycarbonate
Finish: White
Height: 7.4 in.
Width: 5.34 in.
Depth: 5 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex; Lid Type - Deep; Position - Vertical; Mounting - Box; Material - Polycarbonate; Finish - White; Height - in - 7.40; Width - in - 5.34; Depth - in - 5.00